Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UP-50062-16
Zoro # G8265661
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Undercut/Profile
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .510"
Product Information
- Brand Micro 100
- MFR # UP-50062-16
- Zoro # G8265661
- UPC # 728709186008
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .510" |
Groove Width | .062/.064" |
Max. Cutting Depth | 1" |
Radius | .062 in |
Min. Bore Dia. | 0.4900" |
Split Length | 1/2" |
Neck Dia. | 0.3650" |
Max. Bore Depth | 1" |
Details
Item | Grooving Tool |
Style | Undercut/Profile |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .150" |
Cutting Angle | 45 Degrees |
Projection | 1/8" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046R)
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- STARRETT Thickness Gage, 0.018 In, 1/2 x 12 In (667-18)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount, insert tools No.730NA/2 40-180 INLB 40-180 in·lb mount 9x12mm (50581102)
- MICRO 100 Grooving Tool (QRR-039-12)
- MICRO 100 Grooving Tool (QRR-079-16X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Grooving Tool (RRM-120-20)
- MICRO 100 Grooving Tool (QRR-030-6)
- MICRO 100 Grooving Tool (RR-062-16)
- Micro 100 Threading & Turning Tools