Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UP-37062-20
Zoro # G8458667
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Undercut/Profile
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .385"
Product Information
- Brand Micro 100
- MFR # UP-37062-20
- Zoro # G8458667
- UPC # 728709185926
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .385" |
Groove Width | .062/.064" |
Max. Cutting Depth | 1-1/4" |
Radius | .062 in |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3650" |
Neck Dia. | 0.2700" |
Split Length | 3/8" |
Details
Item | Grooving Tool |
Style | Undercut/Profile |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Cutting Angle | 45 Degrees |
Offset | .100" |
Projection | 0.0950" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (206159)
- PROTO Proto J7724H 3/8" Drive Deep Impact Socket 3/4" - 6 Point (J7724H)
- CRESCENT 4" Mini Dipped Handle End Nipper Pliers (4MECNDG)
- STAHLWILLE TOOLS Single-end Wrench Size 30 mm L.261 mm (40040300)
- MICRO 100 Grooving Tool (UC-37062-16)
- MICRO 100 Grooving Tool (FR-125-8)
- MICRO 100 Grooving Tool (UC-37125-20)
- MICRO 100 Grooving Tool (QRR-030-10X)
- MICRO 100 Grooving Tool (RRL-069-8)
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- MICRO 100 Grooving Tool (RRM-080-15G)
- Micro 100 Grooving Tools