Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UC-50125-24
Zoro # G8157484
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Undercut
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .510"
Product Information
- Brand Micro 100
- MFR # UC-50125-24
- Zoro # G8157484
- UPC # 728709185766
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .510" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1-1/2" |
Radius | 1/16" |
Min. Bore Dia. | 0.4900" |
Split Length | 1/2" |
Neck Dia. | 0.3650" |
Max. Bore Depth | 1-1/2" |
Details
Item | Grooving Tool |
Style | Undercut |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Cutting Angle | 45 Degrees |
Application | Groove Boring |
Projection | 1/8" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5/64 (47631)
- MAGNAFLUX Magnaflux 387-2480 Field Indicator-Generic-Non-Calibrated (387-2480)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- MICRO 100 Grooving Tool (QMFR-030-750-120)
- MICRO 100 Grooving Tool (QRR-062-8X)
- MICRO 100 Grooving Tool (QRR-059-12)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-400-50X)
- MICRO 100 Grooving Tool (QRR-079-12X)
- MICRO 100 Grooving Tool (QRR-055-12)
- MICRO 100 Grooving Tool (QRR-062-20X)
- Micro 100 Grooving Tools