Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UC-37125-20
Zoro # G8090704
$59.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Undercut
- Material Micro Grain Carbide
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Bore Dia. .385"
Product Information
- Brand Micro 100
- MFR # UC-37125-20
- Zoro # G8090704
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Bore Dia. | .385" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1-1/4" |
Radius | 1/16" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3650" |
Details
Item | Grooving Tool |
Style | Undercut |
Material | Micro Grain Carbide |
Finish | Uncoated |
Offset | .100" |
Grade | C2 |
Cutting Direction | Right Hand |
Cutting Angle | 45 Degrees |
Application | Groove Boring |
Projection | 0.0950" |
Description
0.3650" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.1250" (1/8) Tooth Width x 0.0950" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0625" (1/16) Radius - Carbide Undercut Square Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 17/64 (C68013)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 21 145)
- DRILL AMERICA 19.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD19.0MM)
- MICRO 100 Grooving Tool (QRR-055-16X)
- MICRO 100 Grooving Tool (RRL-025-4)
- MICRO 100 Grooving Tool (QMRR-020-250-100X)
- MICRO 100 Grooving Tool (RRM-400-50G)
- MICRO 100 Grooving Tool (QRR-046-20)
- MICRO 100 Grooving Tool (QFR-236-24X)
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- Micro 100 Grooving Tools