Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UC-37093-16
Zoro # G7894512
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Undercut
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .385"
Product Information
- Brand Micro 100
- MFR # UC-37093-16
- Zoro # G7894512
- UPC # 728709185643
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .385" |
Groove Width | .093/.095" |
Max. Cutting Depth | 1" |
Radius | 0.0465" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3650" |
Details
Item | Grooving Tool |
Style | Undercut |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Cutting Angle | 45 Degrees |
Offset | .100" |
Projection | 0.0950" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- WALTER SURFACE TECHNOLOGIES Step Drill Bit Set 1/8"-11/8" 3pcs (01W951)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 57/64 in. (47357)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 23/64 (C22743)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Grooving Tool (RRM-100-20)
- MICRO 100 Grooving Tool (RRM-130-40)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-300-30X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-040-075X)
- MICRO 100 Grooving Tool (QRR-046-12)
- Micro 100 Threading & Turning Tools