Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # UC-31062-16
Zoro # G8134515
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Undercut
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .325"
Product Information
- Brand Micro 100
- MFR # UC-31062-16
- Zoro # G8134515
- UPC # 728709185582
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .325" |
Groove Width | .062/.064" |
Max. Cutting Depth | 1" |
Radius | 1/32" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2200" |
Min. Bore Dia. | 0.3030" |
Split Length | 5/16" |
Details
Item | Grooving Tool |
Style | Undercut |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Cutting Angle | 45 Degrees |
Offset | .100" |
Projection | 0.0830" |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- MILWAUKEE TOOL Side Handle Assy (ML43-62-5316)
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- SUPERIOR PARTS Aftermarket O-Ring for Hitachi NV45, N5010A Nailers, PK 2 (SP 885-793)
- MICRO 100 Grooving Tool (QRR-156-16)
- MICRO 100 Grooving Tool (RRM-300-40G)
- MICRO 100 Grooving Tool (QMFR-030-500-100X)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Grooving Tool (QMRR-030-250-100X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- Micro 100 Grooving Tools