Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-100-40
Zoro # G8011087
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 63mm
- Shank Dia. 8mm
- Bore Dia. 8mm
Product Information
- Brand Micro 100
- MFR # RRM-100-40
- Zoro # G8011087
- UPC # 728709173367
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63mm |
Shank Dia. | 8mm |
Bore Dia. | 8mm |
Groove Width | 1.00mm |
Max. Cutting Depth | 40mm |
Neck Dia. | 5.380 mm |
Split Length | 4.20 mm |
Min. Bore Dia. | 8.000 mm |
Max. Bore Depth | 40.00 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | 2.50mm |
Application | Groove Boring |
Projection | 2.500 mm |
Description
Grooving Tool, 8mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- STARRETT Can Seam Micrometer w/Depth Gage, 0 to 0.375 (208DZ)
- WILLIAMS Locking Plier, 6 Inch OAL, Long (JHW23309)
- TOOLMEX HSS Import Jewelers Saw, 3" DIA x .020" Face x 1/2" Hole x 230 Teeth (5-746-380)
- MICRO 100 Grooving Tool (RR-069-6)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Grooving Tool (QRR-069-20)
- MICRO 100 Grooving Tool (QMRR-030-500-100)
- MICRO 100 Grooving Tool (QRR-059-8)
- MICRO 100 Grooving Tool (RRL-025-4)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- Micro 100 Threading & Turning Tools