Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-050-10G
Zoro # G8455684
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 57mm
- Shank Dia. 6mm
- Bore Dia. 6mm
Product Information
- Brand Micro 100
- MFR # RRM-050-10G
- Zoro # G8455684
- UPC # 728709173046
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57mm |
Shank Dia. | 6mm |
Bore Dia. | 6mm |
Groove Width | 0.50mm |
Max. Cutting Depth | 10mm |
Split Length | 3.80 mm |
Min. Bore Dia. | 6.000 mm |
Neck Dia. | 4.620 mm |
Max. Bore Depth | 10.00 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiN Coated |
Offset | 1.25mm |
Application | Groove Boring |
Primary Material Application ISO Code | K, M, N, P |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Projection | 1.240 mm |
Description
Grooving Tool, 6mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J10019M)
- DEWALT 13" Disposable, Reversible Thickness Planer Knives (DW7352)
- MASON Floor Mount Vibration Isolator, 3500 lb. (20UZ17)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- MICRO 100 Grooving Tool (RRM-050-10)
- MICRO 100 Grooving Tool (QMFR-020-500-080X)
- MICRO 100 Grooving Tool (QMFR-030-375-080)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia (QUP-25030-8X)
- MICRO 100 Grooving Tool (QRR-118-16X)
- MICRO 100 Grooving Tool (QMRR-015-250-060X)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- Micro 100 Grooving Tools