Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRM-050-10
Zoro # G8105465
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 57mm
- Shank Dia. 6mm
- Bore Dia. 6mm
Product Information
- Brand Micro 100
- MFR # RRM-050-10
- Zoro # G8105465
- UPC # 728709173039
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57mm |
Shank Dia. | 6mm |
Bore Dia. | 6mm |
Groove Width | 0.50mm |
Max. Cutting Depth | 10mm |
Min. Bore Dia. | 6.000 mm |
Split Length | 3.80 mm |
Max. Bore Depth | 10.00 mm |
Neck Dia. | 4.620 mm |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | 1.25mm |
Projection | 1.240 mm |
Description
Grooving Tool, 6mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-55-5PK)
- KIPP Pull Handles thermoplastic (K0200.120062)
- EAGLE TAPTEK CUTTING TOOLS 10in TPI 24 BOTTOM HAND TAP (HT-1024-B-I)
- OLFA 1 Multi-Purpose Scraper (1086530)
- MICRO 100 Grooving Tool (RRM-050-10G)
- MICRO 100 Grooving Tool (QMFR-020-750-100X)
- MICRO 100 Grooving Tool (QMFR-030-250-080)
- MICRO 100 Retaining Ring Grooving Tool (RRL-017-8X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-10X)
- MICRO 100 Grooving Tool (QRR-187-20X)
- Micro 100 Threading & Turning Tools