Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-250-12
Zoro # G8347421
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3"
- Shank Dia. 1/2"
- Bore Dia. .500"
Product Information
- Brand Micro 100
- MFR # RRL-250-12
- Zoro # G8347421
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Bore Dia. | .500" |
Groove Width | .250/.252" |
Max. Cutting Depth | 3/4" |
Neck Dia. | 0.3450" |
Split Length | 3/8" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Grade | C2 |
Cutting Direction | Left Hand |
Application | Groove Boring |
Offset | .150" |
Projection | 0.1500" |
Description
0.5000" (1/2) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.2500" (1/4) Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Retaining Ring Grooving Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- WRIGHT TOOL Breaker Bar, 1 " Dr, 26 " (8435)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- MICRO 100 Grooving Tool (RRL-093-12)
- MICRO 100 Grooving Tool (RRL-125-12)
- MICRO 100 Grooving Tool (QRR-087-12X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Grooving Tool (QRR-020-4)
- MICRO 100 Grooving Tool (QRR-059-16X)
- Micro 100 Threading & Turning Tools