Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-125-16
Zoro # G8426503
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .500"
Product Information
- Brand Micro 100
- MFR # RRL-125-16
- Zoro # G8426503
- UPC # 728709172827
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .500" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1" |
Max. Bore Depth | 1" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 1/2" |
Split Length | 0.275" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .150" |
Projection | 0.1500" |
Description
Grooving Tool, 1/2 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-132)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD23036)
- WESTWARD Round File, 6 In. L, Bastard Cut (1NFR8)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- MICRO 100 Grooving Tool (RRL-093-16)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Grooving Tool (RRM-080-15)
- MICRO 100 Grooving Tool (RRL-250-20)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- MICRO 100 Grooving Tool (QMFR-015-250-100X)
- MICRO 100 Grooving Tool (RRL-039-4)
- Micro 100 Threading & Turning Tools