Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-055-4
Zoro # G7927376
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # RRL-055-4
- Zoro # G7927376
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Bore Dia. | .375" |
Groove Width | .005/.057" |
Max. Cutting Depth | 1/4" |
Split Length | 0.210" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Grade | C2 |
Cutting Direction | Left Hand |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
0.3750" (3/8) Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0550" Tooth Width x 0.1000" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Sharpening Stone for Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA416)
- MAKITA Diamond Blade, 12" dia, 6300 RPM Max Speed (E-02521)
- CRESCENT 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (CDS101N)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39413CLB113355)
- MICRO 100 Grooving Tool (RRL-069-4)
- MICRO 100 Grooving Tool (RRL-046-4)
- MICRO 100 Grooving Tool (RRL-039-4)
- MICRO 100 Grooving Tool (QRR-069-20)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2" (QUP-25025-6X)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- Micro 100 Threading & Turning Tools