Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-038-12
Zoro # G8410954
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .312"
Product Information
- Brand Micro 100
- MFR # RRL-038-12
- Zoro # G8410954
- UPC # 728709172285
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .312" |
Groove Width | .038/.039" |
Max. Cutting Depth | 3/4" |
Min. Bore Dia. | 5/16" |
Neck Dia. | 0.2070" |
Max. Bore Depth | 3/4" |
Split Length | 0.160" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 5/16 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356320)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- DRILL AMERICA 13/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/32)
- MICRO 100 Grooving Tool (RRL-033-12)
- MICRO 100 Grooving Tool (QRR-087-8)
- MICRO 100 Grooving Tool (QRR-069-20X)
- MICRO 100 Grooving Tool (QRR-118-16X)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Max. Bore Depth: 1" (UC-50125-16X)
- MICRO 100 Grooving Tool (RRL-038-8)
- MICRO 100 Grooving Tool (QRR-033-8X)
- Micro 100 Threading & Turning Tools