Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-030-8
Zoro # G8427465
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .250"
Product Information
- Brand Micro 100
- MFR # RRL-030-8
- Zoro # G8427465
- UPC # 728709172223
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .250" |
Groove Width | .030/.031" |
Max. Cutting Depth | 1/2" |
Min. Bore Dia. | 1/4" |
Neck Dia. | 0.1950" |
Split Length | 0.150" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Offset | .050" |
Application | Groove Boring |
Projection | 0.0500" |
Description
Grooving Tool, 1/4 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- DIXON TICONDEROGA CARPENTER CHALK 72PK WHT (77709)
- MASTER MAGNETICS Retrieving Magnet40#Pull (07504)
- MICRO 100 Grooving Tool (RRL-025-8)
- MICRO 100 Grooving Tool (RRL-017-8)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-150-100)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia (QUP-18020-6)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-2)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Groove Width: 1/16" (UC-50062-16X)
- Micro 100 Grooving Tools