Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RRL-025-4
Zoro # G8315982
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .250"
Product Information
- Brand Micro 100
- MFR # RRL-025-4
- Zoro # G8315982
- UPC # 728709172124
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .250" |
Groove Width | 0.25/.026" |
Max. Cutting Depth | 1/4" |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.1950" |
Split Length | 0.150" |
Min. Bore Dia. | 1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Left Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .050" |
Projection | 0.0500" |
Description
Grooving Tool, 1/4 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5543)
- DRILL AMERICA 5/8"-11 HSS Plug Tap and 17/32" HSS 1/2" Shank Drill Bit (POU5/8-11)
- MILWAUKEE TOOL 1-1/8" x 2" Annular Cutter (49-59-2113)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- MICRO 100 Grooving Tool (RRL-030-4)
- MICRO 100 Grooving Tool (QRR-093-16X)
- MICRO 100 Grooving Tool (FR-039-12)
- MICRO 100 Grooving Tool (QRR-039-16X)
- MICRO 100 Grooving Tool (QMRR-030-250-100X)
- MICRO 100 Grooving Tool (QMFR-030-500-100)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-110-20X)
- Micro 100 Grooving Tools