Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-069-6
Zoro # G8285925
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # RR-069-6
- Zoro # G8285925
- UPC # 728709171462
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .069/.071" |
Max. Cutting Depth | 3/8" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 3/8" |
Split Length | 0.210" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 8 in. Forged Alloy Steel Side-Cutting Pliers (508CVN)
- HOUGEN 12MM X 25MM RotaLoc Plus Annular Cutter (17900)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 5/8" (80347)
- KNIPEX Stainless Steel Gripping Tweezers-Needle (92 21 03 ESD)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Grooving Tool (QRR-093-20)
- MICRO 100 Retaining Ring Grooving Tool (RRL-087-6)
- MICRO 100 Grooving Tool (RRL-039-8)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-062-150)
- MICRO 100 Grooving Tool (QMRR-030-500-100X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-062-100)
- Micro 100 Threading & Turning Tools