Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-062-6
Zoro # G4402955
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # RR-062-6
- Zoro # G4402955
- UPC # 728709171363
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .062/.064" |
Max. Cutting Depth | 3/8" |
Neck Dia. | 0.2700" |
Split Length | 0.210" |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730PF)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- PROTO Jaw Puller, 5 t, 3 Jaw (J4046A)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, No-Lock (6124-31)
- MICRO 100 Grooving Tool (RR-069-6)
- MICRO 100 Retaining Ring Grooving Tool, 3.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-030-10X)
- MICRO 100 Grooving Tool (QRR-059-16)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-100-070X)
- MICRO 100 Grooving Tool (QRR-156-24X)
- MICRO 100 Grooving Tool (QRR-017-4X)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-2)
- Micro 100 Threading & Turning Tools