Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-062-16
Zoro # G4402982
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # RR-062-16
- Zoro # G4402982
- UPC # 728709171301
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .062/.064" |
Max. Cutting Depth | 1" |
Min. Bore Dia. | 3/8" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Split Length | 0.210" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Height Gage, 0-12 In (570-412)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- WESTCOTT Hobby Knife Blades, PK10 (13972)
- FREUD High Speed Steel Industrial Planer and J (C351)
- MICRO 100 Grooving Tool (RR-087-16)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Grooving Tool (QRR-046-16X)
- MICRO 100 Grooving Tool (QMRR-020-250-080)
- MICRO 100 Grooving Tool (QMRR-015-100-060)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-2)
- MICRO 100 Grooving Tool (QRR-236-16X)
- Micro 100 Threading & Turning Tools