Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-046-6
Zoro # G8208286
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # RR-046-6
- Zoro # G8208286
- UPC # 728709171127
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .046/.048" |
Max. Cutting Depth | 1/4" |
Min. Bore Dia. | 3/8" |
Split Length | 0.210" |
Max. Bore Depth | 3/8" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, 0.7 HP, 1 In. x 18 In. (14200)
- TENG TOOLS SE05 5 Piece Screw Extractor Set (SE05)
- SUPERIOR PARTS Hook Drill / Power Tool Holder with Metal Clip Belt Replaces Bigg Lugg BL1 (GH7)
- BETA Spirit Level, Die-Cast Aluminum, 500mm (016960105)
- MICRO 100 Grooving Tool (QMRR-020-150-060X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FGF-375-078X)
- MICRO 100 Grooving Tool (QMFR-020-750-100X)
- MICRO 100 Retaining Ring Grooving Tool, 10.00 mm Min Bore dia (RRM-200-30X)
- MICRO 100 Grooving Tool (QRR-017-4)
- MICRO 100 Grooving Tool (RRL-017-8)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Radius: 1/32" (UC-31062-20X)
- Micro 100 Grooving Tools