Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-046-4
Zoro # G8102193
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # RR-046-4
- Zoro # G8102193
- UPC # 728709171103
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .046/.048" |
Max. Cutting Depth | 1-1/4" |
Split Length | 0.210" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- JET Lower Blade Holder, Use w/Mfr No JWSS-22B (727201)
- BETA Hexagon Hand Socket, 29mm (009200029)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-017-025)
- MICRO 100 Grooving Tool (QRR-017-8X)
- MICRO 100 Grooving Tool (QFG-375-093X)
- MICRO 100 Grooving Tool (QMFR-020-500-100X)
- MICRO 100 Grooving Tool (RRL-087-16)
- MICRO 100 Grooving Tool (QRR-093-20)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Max. Bore Depth: 3/8" (QUP-25025-6)
- Micro 100 Threading & Turning Tools