Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-039-12
Zoro # G4402842
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # RR-039-12
- Zoro # G4402842
- UPC # 728709170922
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .039/.041" |
Max. Cutting Depth | 3/4" |
Split Length | 0.210" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 3/8" |
Neck Dia. | 0.2700" |
Details
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- ULLMAN Inspection Mirror, Telescoping, 10in.L (C-2)
- IDEAL Medium Fuse Puller, 7 1/2 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-002)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2-1/2" (QUP-25030-16X)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Grooving Tool (QRR-236-24)
- MICRO 100 Grooving Tool (QRR-069-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- MICRO 100 Grooving Tool (QRR-059-8)
- MICRO 100 Grooving Tool (RRL-030-4)
- Micro 100 Threading & Turning Tools