Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-250-12X
Zoro # G7959323
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500"
- Shank Dia. .5000"
- Bore Dia. .495"
Product Information
- Brand Micro 100
- MFR # QRR-250-12X
- Zoro # G7959323
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .250" |
Max. Cutting Depth | .750" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Application | Groove Boring |
Grade | C2 |
Offset | .150" |
Cutting Direction | Right Hand |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.2500" (1/4) Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- AMPCO SAFETY TOOLS Nonsparking Mallet, Aluminum Bronze (M-2FG)
- CLESCO 5/16" ID Motor Shaft Arbor Small Type - Economy Style, Al-325 (AL-325)
- MICRO 100 Grooving Tool (QRR-187-12X)
- MICRO 100 Grooving Tool (QRR-156-12)
- MICRO 100 Grooving Tool (QRR-118-12)
- MICRO 100 Grooving Tool (QRR-250-16X)
- MICRO 100 Retaining Ring Grooving Tool (QRRC3-038-500-310X)
- MICRO 100 Grooving Tool (QMRR-020-750-120)
- MICRO 100 Grooving Tool (QRR-156-16X)
- Micro 100 Grooving Tools