Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-236-24X
Zoro # G8001856
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000"
- Shank Dia. .5000"
- Bore Dia. .495"
Product Information
- Brand Micro 100
- MFR # QRR-236-24X
- Zoro # G8001856
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .236" |
Max. Cutting Depth | 1.50" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 1-1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Grade | C2 |
Offset | .150" |
Application | Groove Boring |
Cutting Direction | Right Hand |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.2360" Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09756)
- MILWAUKEE TOOL 12 " 8/12 SAWZALL Blades (50 Pk) (48-01-6094)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 20 Deg. Adjustable (K0108.1A41X50)
- JET Blade Wheel Right (HVBS7MW-80N)
- MICRO 100 Grooving Tool (QRR-236-24)
- MICRO 100 Grooving Tool (QRR-156-24X)
- MICRO 100 Grooving Tool (QRR-093-24X)
- MICRO 100 Grooving Tool (UC-31050-8)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Max. Bore Depth: 1/2" (QUP-25030-8)
- MICRO 100 Grooving Tool (QMRR-015-250-060)
- Micro 100 Grooving Tools