Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-187-12
Zoro # G8116963
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Product Information
- Brand Micro 100
- MFR # QRR-187-12
- Zoro # G8116963
- UPC # 728709165584
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .187" |
Max. Cutting Depth | .750" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J4712LTM)
- MALCO MSHXL14IS 1/4 in. Extra Long Magnetic Impact Hex Chuck Driver (MSHXL14IS)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- MICRO 100 Grooving Tool (QRR-156-12)
- MICRO 100 Grooving Tool (QRR-093-12X)
- MICRO 100 Grooving Tool (QRR-187-12X)
- MICRO 100 Grooving Tool (QMRR-015-250-100)
- MICRO 100 Grooving Tool (QRR-087-8X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Finish: UN (QUP-25030-16)
- MICRO 100 Grooving Tool (QRR-033-8X)
- Micro 100 Grooving Tools