Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-156-24
Zoro # G8317933
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Product Information
- Brand Micro 100
- MFR # QRR-156-24
- Zoro # G8317933
- UPC # 728709165560
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .156" |
Max. Cutting Depth | 1.50" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 2-3/8" Dia. (GNH3-HEXF6-----)
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW 5/16" (MY50504)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/8" (1220SC)
- DRILL AMERICA 1" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4333)
- MICRO 100 Grooving Tool (QRR-093-24X)
- MICRO 100 Grooving Tool (QRR-093-24)
- MICRO 100 Grooving Tool (QRR-156-24X)
- MICRO 100 Grooving Tool (QFR-079-8)
- MICRO 100 Face Grooving Tool, Full Radius, 0.180" Min Bore dia, Radius: 0.0100" (FGF-180-020)
- MICRO 100 Grooving Tool (QMRR-010-150-060X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-017-025)
- Micro 100 Threading & Turning Tools