Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-118-20X
Zoro # G8011132
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Product Information
- Brand Micro 100
- MFR # QRR-118-20X
- Zoro # G8011132
- UPC # 728709165393
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .118" |
Max. Cutting Depth | 1.25" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 1-1/4" |
Neck Dia. | 0.3450" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .150" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- MONTEZUMA Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H (MZ-SE250B)
- DRILL AMERICA 1-1/16"x1" HSS Annular Cutter (DWC5-530-136)
- LISLE HEX KEY LONG ARM METRIC SET (LI42650)
- MICRO 100 Grooving Tool (QRR-093-20)
- MICRO 100 Grooving Tool (QRR-236-20)
- MICRO 100 Grooving Tool (QRR-187-20X)
- MICRO 100 Grooving Tool (RRM-100-20)
- MICRO 100 Grooving Tool (OR-141-9)
- MICRO 100 Grooving Tool (FR-055-4)
- MICRO 100 Grooving Tool (RRL-087-12)
- Micro 100 Threading & Turning Tools