Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-118-16X
Zoro # G8255335
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Product Information
- Brand Micro 100
- MFR # QRR-118-16X
- Zoro # G8255335
- UPC # 728709165379
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .118" |
Max. Cutting Depth | 1.00" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .150" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #1 Impact Duty Power Bit, 1-Piece (48-32-4461)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit, 600 MCM Die Kit (2779-22, 49-16-KITC)
- LEVEL 5 TOOLS Drywall Skmmng Bld Set, 10", 24", 32", Adptr (5-441)
- KO-KEN Socket 15/16 6 Point 85mm 1/2 Sq. Drive (14300A-15/16)
- MICRO 100 Grooving Tool (QRR-250-16X)
- MICRO 100 Grooving Tool (QRR-093-16)
- MICRO 100 Grooving Tool (QRR-250-16)
- MICRO 100 Grooving Tool (QMRR-015-500-080)
- MICRO 100 Grooving Tool (RRM-070-20)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-150-100)
- MICRO 100 Grooving Tool (FG-500-062)
- Micro 100 Threading & Turning Tools