Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-087-8
Zoro # G7840892
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-087-8
- Zoro # G7840892
- UPC # 728709165249
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .087" |
Max. Cutting Depth | .500" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Unigrat Countersinks, Deburring, F 20 (107033)
- HYDE Taping Knife, Flexible, 10", SS (09363)
- HUSQVARNA WHEEL GUARD ASSY 14 (581351907)
- CLE-LINE #8 Cobalt 135 Deg. Jobber Length Drill Bit (C23426)
- MICRO 100 Grooving Tool (QRR-055-8)
- MICRO 100 Grooving Tool (QRR-059-8)
- MICRO 100 Grooving Tool (QRR-062-8)
- MICRO 100 Grooving Tool (QMRR-020-250-080)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Finish: AlTiN (RRM-070-25X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN (QUP-31062-16X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0300" (FG-250-030X)
- Micro 100 Grooving Tools