Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-069-8X
Zoro # G8097442
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-069-8X
- Zoro # G8097442
- UPC # 728709165096
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .069" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA J HSS Black Oxide Jobber Length Drill Bit (DWDNJ)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Ratchet, Polished chrome (CMMT86331V)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 280mm (3726Z-280-72T)
- MAYHEW SELECT Center Punch, 5 in. L, Steel, Shot Blast (74002)
- MICRO 100 Grooving Tool (QRR-039-8)
- MICRO 100 Grooving Tool (QRR-059-8X)
- MICRO 100 Grooving Tool (QRR-062-8X)
- MICRO 100 Grooving Tool (QMRR-010-150-060)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600" (QUP-25025-8X)
- MICRO 100 Grooving Tool (QRR-025-8)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia (QUP-25030-8X)
- Micro 100 Threading & Turning Tools