Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-062-8X
Zoro # G7881273
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Shank Dia. 0.3750 in
- Overall Length 2.000 in
Product Information
- Brand Micro 100
- MFR # QRR-062-8X
- Zoro # G7881273
- UPC # 728709165010
- Country of Origin United States
- Category Grooving Tools
Dimensions
Groove Width | .062" |
Shank Dia. | 0.3750 in |
Overall Length | 2.000 in |
Bore Dia. | .370" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Material | Micro Grain Carbide |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- PERFORMANCE TOOL Screwdriver Set, 18 Pc (W1710)
- GEARWRENCH Combo Wrench Ratch 11Mm (9111)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- MICRO 100 Grooving Tool (QRR-055-8)
- MICRO 100 Grooving Tool (QRR-069-8X)
- MICRO 100 Grooving Tool (QRR-046-8)
- MICRO 100 Grooving Tool (QMRR-015-500-080)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Grooving Tool (QRR-079-12X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Projection: 0.0500" (FGF-250-020)
- Micro 100 Grooving Tools