Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-062-20X
Zoro # G7835082
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-062-20X
- Zoro # G7835082
- UPC # 728709164990
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .062" |
Max. Cutting Depth | 1.25" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILTEK Biltek NPTC-HG110-2J 1500W Heat Gun Kit with Accessories Dual Temperature Shrink Wrapping 752-1022F (NPTC-HG110-2J)
- DEWALT MachIne Screw (N042665)
- E-Z LOK 8-32 Hex Drive Installation Tool for Threaded Inserts (500-1)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/32)
- MICRO 100 Grooving Tool (QRR-087-20)
- MICRO 100 Grooving Tool (QRR-046-20X)
- MICRO 100 Grooving Tool (QRR-055-20)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand (QRR-030-1000-370)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-300-30X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- MICRO 100 Grooving Tool (RRL-033-6)
- Micro 100 Grooving Tools