Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-059-20
Zoro # G8232341
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-059-20
- Zoro # G8232341
- UPC # 728709164907
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .059" |
Max. Cutting Depth | 1.25" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1-1/4" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Master Bit Set 1/4" Dr, 208 pcs. (9729)
- BOSCH Point Chisel Bit, 16 In, Self Sharpening (HS1936)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- MILWAUKEE TOOL PACKOUT MRO Kit (48-22-0142)
- MICRO 100 Grooving Tool (QRR-079-20)
- MICRO 100 Grooving Tool (QRR-039-20)
- MICRO 100 Grooving Tool (QRR-039-20X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Grooving Tool (QRR-017-6X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-020-625-245)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.365" Min Bore dia, Max. Bore Depth: 1" (UC-37125-16X)
- Micro 100 Threading & Turning Tools