Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-059-16
Zoro # G8233215
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-059-16
- Zoro # G8233215
- UPC # 728709164884
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .059" |
Max. Cutting Depth | 1.00" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- UNIBOR 1-7/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25146)
- STARRETT Hole Gage (830C)
- MICRO 100 Grooving Tool (QRR-069-16)
- MICRO 100 Grooving Tool (QRR-087-16)
- MICRO 100 Grooving Tool (QRR-062-16X)
- MICRO 100 Grooving Tool (QRR-059-8X)
- MICRO 100 Grooving Tool (FG-312-062)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (QRR-055-16X)
- Micro 100 Grooving Tools