Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-055-20X
Zoro # G7854944
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-055-20X
- Zoro # G7854944
- UPC # 728709164839
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .055" |
Max. Cutting Depth | 1.25" |
Max. Bore Depth | 1-1/4" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 9" Premium Segmented Edge Diamond Blade (PD230SEG-CS)
- RIDGID Pkg Of 5 Pins, Pk5 (32580)
- PROTO Satin Combination Wrench 6 mm - 6 Point (J1206MHA)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- MICRO 100 Grooving Tool (QRR-055-20)
- MICRO 100 Grooving Tool (QRR-059-20X)
- MICRO 100 Grooving Tool (QRR-062-20X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2-1/2" (QUP-25030-16X)
- MICRO 100 Grooving Tool (QMRR-030-250-080X)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-300-30X)
- MICRO 100 Retaining Ring Grooving Tool, 10.00 mm Min Bore dia, Finish: AlTiN (RRM-120-40X)
- Micro 100 Threading & Turning Tools