Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-046-8X
Zoro # G8316856
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-046-8X
- Zoro # G8316856
- UPC # 728709164778
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .046" |
Max. Cutting Depth | .500" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57804)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 4 to 15 mm, Sockets Only (CP12110-28MSD)
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- EAZYPOWER One Way Screw Remover, No.12, No.14, PK2 (88242)
- MICRO 100 Grooving Tool (QRR-055-8)
- MICRO 100 Grooving Tool (QRR-087-8X)
- MICRO 100 Grooving Tool (QRR-059-8X)
- MICRO 100 Grooving Tool (QRR-025-6)
- MICRO 100 Grooving Tool (RRL-025-8)
- MICRO 100 Grooving Tool (QRR-059-16)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- Micro 100 Grooving Tools