Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-046-16
Zoro # G7948053
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-046-16
- Zoro # G7948053
- UPC # 728709164723
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .046" |
Max. Cutting Depth | 1.00" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 5 Screws 15 Roll Housng, Pk5 (34615)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK (HC2081B10)
- RIDGID Screws, PK5 (45192)
- WESTWARD Mill File, Bastard Cut, Rect, 8 In L (10Z702)
- MICRO 100 Grooving Tool (QRR-039-16X)
- MICRO 100 Grooving Tool (QRR-079-16X)
- MICRO 100 Grooving Tool (QRR-059-16)
- MICRO 100 Face Grooving Tool, Full Radius, 0.180" Min Bore dia, Radius: 0.0100" (FGF-180-020)
- MICRO 100 Grooving Tool (QRR-187-12)
- MICRO 100 Grooving Tool (QRR-087-8X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-100-070)
- Micro 100 Threading & Turning Tools