Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-039-8
Zoro # G8354543
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Product Information
- Brand Micro 100
- MFR # QRR-039-8
- Zoro # G8354543
- UPC # 728709164686
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .039" |
Max. Cutting Depth | .500" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1212800)
- GEDORE Separator And Puller Set (1.41/0)
- HHIP 7/8" R8 Round Collet (3900-0826)
- VEGA Hex L-Key (Long), 7/64 (H0764L)
- MICRO 100 Grooving Tool (QRR-079-8X)
- MICRO 100 Grooving Tool (QRR-087-8X)
- MICRO 100 Grooving Tool (QRR-046-8X)
- MICRO 100 Grooving Tool (RR-039-12)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Grooving Tool (RRM-070-20)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.365" Min Bore dia, Finish: UN (QUP-37062-16)
- Micro 100 Grooving Tools