Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-038-8X
Zoro # G8301824
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Product Information
- Brand Micro 100
- MFR # QRR-038-8X
- Zoro # G8301824
- UPC # 728709164617
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .038" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.2100" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.3100" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXSPORT Tool Duffel Bag, Duffel Bag, Olive Green, Canvas (10401)
- CAPRI TOOLS 3/8 in Drive 11/16 in 6-Point SAE Deep Impact Socket (5-3256)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size 6 pt Standard Depth, Black Oxide (J10056)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Grooving Tool (QRR-033-8X)
- MICRO 100 Grooving Tool (QRR-033-8)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Grooving Tool (RR-039-4)
- MICRO 100 Grooving Tool (RRM-080-15G)
- Micro 100 Grooving Tools