Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-038-12X
Zoro # G8102631
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Product Information
- Brand Micro 100
- MFR # QRR-038-12X
- Zoro # G8102631
- UPC # 728709164570
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .038" |
Max. Cutting Depth | .750" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.3100" |
Neck Dia. | 0.2100" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 6/10 TPI x 0.035 Thick (47433CLB72362)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/2-13 Thread Size, 2.50"L, Steel (GN8C----S5-LS21)
- SURTEK Phillips Drill Bits 2X2 20 Pieces (PPH22)
- MICRO 100 Grooving Tool (QRR-033-12X)
- MICRO 100 Grooving Tool (QRR-033-12)
- MICRO 100 Grooving Tool (QRR-038-12)
- MICRO 100 Grooving Tool (QRR-093-16)
- MICRO 100 Grooving Tool (QMFR-030-750-120X)
- MICRO 100 Grooving Tool (QRR-055-16)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-300-20X)
- Micro 100 Grooving Tools