Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-030-8X
Zoro # G8043104
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.2500 in
- Bore Dia. .245"
Product Information
- Brand Micro 100
- MFR # QRR-030-8X
- Zoro # G8043104
- UPC # 728709164495
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.2500 in |
Bore Dia. | .245" |
Groove Width | .030" |
Max. Cutting Depth | .500" |
Min. Bore Dia. | 0.2450" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.1950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .050" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-18 (6527)
- TITAN 1/2" Drive Locking Socket Adapter, SAE, 1 pcs (15213)
- DRILL AMERICA #27 Cobalt Jobber Length Drill Bit (DWDCO27)
- IRWIN 29pc. HSS Gold Oxide 135 Degrees Drill Bit Set (3018002)
- MICRO 100 Grooving Tool (QRR-025-8)
- MICRO 100 Grooving Tool (QRR-030-8)
- MICRO 100 Grooving Tool (QRR-025-8X)
- MICRO 100 Grooving Tool (QRR-156-16)
- MICRO 100 Grooving Tool (FR-055-4)
- MICRO 100 Grooving Tool (QRR-033-12X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-046-16X)
- Micro 100 Threading & Turning Tools