Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-030-8
Zoro # G8363433
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Max. Cutting Depth .500"
- Material Micro Grain Carbide
Product Information
- Brand Micro 100
- MFR # QRR-030-8
- Zoro # G8363433
- UPC # 728709164488
- Country of Origin United States
- Category Grooving Tools
Dimensions
Max. Cutting Depth | .500" |
Shank Dia. | 0.2500 in |
Groove Width | .030" |
Bore Dia. | .245" |
Overall Length | 2.000 in |
Min. Bore Dia. | 0.2450" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.1950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Material | Micro Grain Carbide |
Offset | .050" |
Application | Groove Boring |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 18 TPI (S218HE)
- STEELMAN 3/8" Reversible Air Drill (1705)
- WOODOWL Spade Bit 6" x 1-1/4" (00617)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- MICRO 100 Grooving Tool (QRR-025-8X)
- MICRO 100 Grooving Tool (QRR-030-8X)
- MICRO 100 Grooving Tool (QRR-025-8)
- MICRO 100 Grooving Tool (QMRR-020-500-100)
- MICRO 100 Grooving Tool (RRL-039-8)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- Micro 100 Threading & Turning Tools