Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-030-10X
Zoro # G7971171
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.2500 in
- Bore Dia. .245"
Product Information
- Brand Micro 100
- MFR # QRR-030-10X
- Zoro # G7971171
- UPC # 728709164433
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.2500 in |
Bore Dia. | .245" |
Groove Width | .033" |
Max. Cutting Depth | .625" |
Neck Dia. | 0.1950" |
Min. Bore Dia. | 0.2450" |
Max. Bore Depth | 5/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .050" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR American Safety Razor 66-0397 8 Points Ergo Snap Off Knife With 3 Blades (182882)
- ANCOR 120V Two Setting Heat Gun (703023)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- KYOCERA Chamfer End Mill, 20 deg. (CM100020)
- MICRO 100 Grooving Tool (QRR-025-10X)
- MICRO 100 Grooving Tool (QRR-030-10)
- MICRO 100 Grooving Tool (QRR-025-10)
- MICRO 100 Grooving Tool (RRM-080-15)
- MICRO 100 Grooving Tool (QRR-033-12X)
- MICRO 100 Grooving Tool (QMRR-010-150-060X)
- MICRO 100 Grooving Tool (RRL-087-16)
- Micro 100 Threading & Turning Tools