Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-025-8
Zoro # G8194961
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.2500 in
- Bore Dia. .245"
Product Information
- Brand Micro 100
- MFR # QRR-025-8
- Zoro # G8194961
- UPC # 728709164402
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.2500 in |
Bore Dia. | .245" |
Groove Width | .025" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.1950" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.2450" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .050" |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X40)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0216RF)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- MICRO 100 Grooving Tool (QRR-030-8X)
- MICRO 100 Grooving Tool (QRR-025-8X)
- MICRO 100 Grooving Tool (QRR-030-8)
- MICRO 100 Grooving Tool (QMFR-020-250-120X)
- MICRO 100 Grooving Tool (RRL-156-8)
- MICRO 100 Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4" (FG-230-020)
- H & H INDUSTRIAL PRODUCTS 4.33 X 1.06 X 0.118" Right Hand External Cut-Off & Grooving Blade (2209-0030)
- Micro 100 Grooving Tools