Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-017-8
Zoro # G8212233
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .180"
Product Information
- Brand Micro 100
- MFR # QRR-017-8
- Zoro # G8212233
- UPC # 728709164242
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .180" |
Groove Width | .017" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.1500" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.1800" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .030" |
Application | Groove Boring |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID DIEHEAD, 1 12 11R (20963R)
- TEXAS PNEUMATIC Air Mover, 6in. with Polymer Horn (TX6AMP)
- BOSCH Cordless Rotary Hammers, 8.0Ah, 18.0V (GBH18V-34CQB24)
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- MICRO 100 Grooving Tool (QRR-020-8)
- MICRO 100 Grooving Tool (QRR-017-8X)
- MICRO 100 Grooving Tool (QRR-020-8X)
- MICRO 100 Grooving Tool (QRR-062-12X)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- MICRO 100 Grooving Tool (QRR-156-12)
- MICRO 100 Grooving Tool (RRL-039-8)
- Micro 100 Threading & Turning Tools