Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-017-10X
Zoro # G8261531
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .180"
Product Information
- Brand Micro 100
- MFR # QRR-017-10X
- Zoro # G8261531
- UPC # 728709164198
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .180" |
Groove Width | .017" |
Max. Cutting Depth | .625" |
Min. Bore Dia. | 0.1800" |
Max. Bore Depth | 5/8" |
Neck Dia. | 0.1500" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .030" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18240)
- DYNABRADE Contact Arm Assembly, 7/8" dia.x3/4"W (15321)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- CENTURY DRILL & TOOL Flexible Bit Holder, 11 in. (70590)
- MICRO 100 Grooving Tool (QRR-020-10X)
- MICRO 100 Grooving Tool (QMRR-030-375-080X)
- MICRO 100 Grooving Tool (UC-50062-24)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Radius: 1/32" (UC-31062-20X)
- MICRO 100 Grooving Tool (RRM-300-40G)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Neck Dia.: 0.3650" (UC-50125-24X)
- Micro 100 Threading & Turning Tools