Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-030-500-120X
Zoro # G8449673
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Bore Dia. .120"
- Overall Length 1.500 in
Product Information
- Brand Micro 100
- MFR # QMRR-030-500-120X
- Zoro # G8449673
- UPC # 728709162279
- Country of Origin United States
- Category Grooving Tools
Dimensions
Bore Dia. | .120" |
Overall Length | 1.500 in |
Max. Cutting Depth | .500" |
Shank Dia. | 0.1875 in |
Groove Width | .030" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.0800" |
Min. Bore Dia. | 0.1200" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Offset | .030" |
Application | Groove Boring |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Upper Wheel Sliding Bracket (5782521)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- MILWAUKEE TOOL Guide Plate for 2" Thick Wall Core Bit (48-20-5170)
- MILWAUKEE TOOL & EQUIPMENT Morgan 40 Machinist Vise (1104000)
- MICRO 100 Grooving Tool (QMRR-020-500-120X)
- MICRO 100 Grooving Tool (QMRR-020-500-120)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia, Finish: AlTiN (RRM-100-10X)
- MICRO 100 Grooving Tool (QMFR-020-500-100)
- MICRO 100 Grooving Tool (QMRR-020-500-100X)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Grooving Tool (QRR-038-6X)
- Micro 100 Grooving Tools