Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-030-500-080
Zoro # G8151507
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Product Information
- Brand Micro 100
- MFR # QMRR-030-500-080
- Zoro # G8151507
- UPC # 728709162224
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .030" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.0550" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.0800" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .030" |
Application | Groove Boring |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- OSG Jobber Drill Bit, 3/32 in., XPM (8612238)
- MAGNET PAINT & SHELLAC Magnet Paint & Shellac UCP970-04 1 qt Chassis Saver Paint; Stops & Prevents Rust - Satin Black (MPCUCP970-04)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- MICRO 100 Grooving Tool (QMRR-015-500-080)
- MICRO 100 Grooving Tool (QMRR-020-500-080X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Grooving Tool (QMFR-030-750-100X)
- MICRO 100 Grooving Tool (FG-500-156)
- MICRO 100 Grooving Tool (FG-375-125)
- MICRO 100 Grooving Tool (QRR-079-20)
- Micro 100 Grooving Tools