Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-030-375-080X
Zoro # G7894293
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Product Information
- Brand Micro 100
- MFR # QMRR-030-375-080X
- Zoro # G7894293
- UPC # 728709162217
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .030" |
Max. Cutting Depth | .375" |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0550" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .030" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2978-22O)
- ROTHENBERGER Pipe Die, RH, 1 to 2 In, For 4ETA1, PK4, RHINO (89102)
- DRILL AMERICA 21/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/64)
- STARRETT 7/8'' (22mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0078)
- MICRO 100 Grooving Tool (QMRR-020-375-080)
- MICRO 100 Grooving Tool (QMRR-015-375-080X)
- MICRO 100 Grooving Tool (QMRR-015-375-080)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Grooving Tool (RRL-250-12)
- MICRO 100 Grooving Tool (RRL-025-4)
- MICRO 100 Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4" (FG-230-020)
- Micro 100 Threading & Turning Tools