Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-500-120
Zoro # G8201076
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Product Information
- Brand Micro 100
- MFR # QMRR-020-500-120
- Zoro # G8201076
- UPC # 728709162088
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .020" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.0800" |
Min. Bore Dia. | 0.1200" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .020" |
Application | Groove Boring |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Forstner Drill Bit, 1-3/8 in. (37788)
- MAYHEW 11/16 In. X 21 In. Lady Foot Pry Bar (40154)
- DYNABRADE SANDER INLINE 11" DYNALINE (DB10540)
- MITUTOYO Blb-6" (180-402U)
- MICRO 100 Grooving Tool (QMRR-020-500-120X)
- MICRO 100 Grooving Tool (QMRR-030-500-120X)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Grooving Tool (RRL-093-16)
- MICRO 100 Grooving Tool (QRR-033-12)
- MICRO 100 Grooving Tool (QRR-156-12)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- Micro 100 Grooving Tools