Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-500-100
Zoro # G8314704
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Product Information
- Brand Micro 100
- MFR # QMRR-020-500-100
- Zoro # G8314704
- UPC # 728709162064
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .020" |
Max. Cutting Depth | .500" |
Min. Bore Dia. | 0.1000" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.0700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .020" |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- WIHA Nut Driver, 7.0mm, Solid, Ergo, Ins, 5 in. (32218)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- BOSCH Tool Module, Bluetooth, 100 ft Range (GCY42)
- MICRO 100 Grooving Tool (QMRR-015-500-100)
- MICRO 100 Grooving Tool (QMRR-030-500-100)
- MICRO 100 Grooving Tool (QMRR-015-500-100X)
- MICRO 100 Grooving Tool (QMFR-020-750-100)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- MICRO 100 Grooving Tool (RRL-125-12)
- MICRO 100 Grooving Tool (QRR-017-6X)
- Micro 100 Grooving Tools